Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 12 x 10
Mfr # PL100
Zoro # G611297575
product price: $96.89
/pk 500, $0.19/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Height 12 in
- Message Blank
- Outside Length 10 in
- Opening Location Side Loading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL100
- Zoro # G611297575
- UPC # 841436083034
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Height | 12 in |
Outside Length | 10 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Message | Blank |
Opening Location | Side Loading |
Description
Packing List Envelopes, Opening Location Side Loading, Message Blank, Outside Height 12 in, Outside Length 10 in, Color Clear, Message Location Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, one side clear, 11 x 17, 25PK (45117)
- CANON Black Ink Cartridge for PG-245 (118075)
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- ZORO SELECT Packing List Envelopes, 4.5 x 5 1/2 (PL522)
- ZORO SELECT Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100 (36DZ20)
- ZORO SELECT Literature Mailers, 8" x 8" x 4", White, 50/Bundle (55VK34)
- ZORO SELECT Expansion Poly Mailers, 20"x24"x4", White, PK100 (39UK68)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ27)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 4", Kraft, 50/Bundle (M644K)
- Zoro Select Mailer Envelopes