Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 10 x 5
Mfr # RCF510
Zoro # G011297489
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Height 10 in
- Outside Length 5 in
- Message Blank
- Opening Location Side Loading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RCF510
- Zoro # G011297489
- UPC # 841436082983
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Height | 10 in |
Outside Length | 5 in |
Details
Item | Packing List Envelopes |
Color | Clear |
Message | Blank |
Opening Location | Side Loading |
Description
Packing List Envelopes, Opening Location Side Loading, Message Blank, Outside Height 10 in, Outside Length 5 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD 3"X5" White Plain Index Card, Pk100 (30)
- BSC PREFERRED 6-1/2 x 5'' ''Safety Data Sheet Enclosed'' SDS Envelopes, 1000PK (S-21297)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Paint (44094)
- ZORO SELECT Mailer Envelope, Kraft, 5 in. W, PK250 (36DY92)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT10)
- ZORO SELECT Mailer Envelope, Kraft, 12-1/2 in. W, PK50 (36DZ02)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR99)
- ZORO SELECT Mailer Envelope, Kraft, 10-1/2 in. W, PK100 (36DY93)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, PK50 (56LA10)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- Zoro Select Mailer Envelopes