Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 10 x 5 1/2
Mfr # PL445
Zoro # G911297527
product price: $90.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Message Location Top
- Outside Length 5 1/2 in
- Opening Location Side Loading
- Message Packing List Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL445
- Zoro # G911297527
- UPC # 00651824000754
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Length | 5 1/2 in |
Outside Height | 10 in |
Details
Item | Packing List Envelopes |
Color | Yellow |
Message Location | Top |
Opening Location | Side Loading |
Message | Packing List Enclosed |
Description
Packing List Envelopes, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Yellow, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Quik Stik Paint Marker (61049G)
- U-MARK Paint Marker with Reversible Tip, White (10705)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Contemporary Heart Designs, Blank Inside, 100PK (64563)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- ZORO SELECT Mailer Envelope, Kraft, 10-1/2 in. W, PK100 (36DY93)
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Color: Silver (56LA08)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- Zoro Select Mailing Tubes & Cartons