Zoro Select

Packing List Envelope, 6-3/4x10-3/4, PK250 (Discontinued)


This Product is Discontinued
Shop for all Document Protection

Key Features

  • Opening Location Side Loading
  • Outside Height 6 3/4 in
  • Outside Length 10 3/4 in
  • Color Red
  • Material Polyethylene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Height 6 3/4 in
Outside Length 10 3/4 in
Width 10-3/4"
Height 6-3/4"

Details

Item Packing List Envelope
Opening Location Side Loading
Color Red
Material Polyethylene
Opening Type Side
Thickness Top Film 1.77 mil, Bottom Film 1.57 mil
Message Blank

Description

Packing List Envelope, Opening Location Side Loading, Message Blank, Outside Height 6 3/4 in, Outside Length 10 3/4 in, Color Red, Package Quantity 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products