Shop All Document Protection
Zoro Select
Packing List Envelope, 6-1/2 In, PK1000
Mfr # 4UDR8
Zoro # G303658141
product price: $48.95
/pk 1000, $0.05/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 6 1/2"
- Color Orange
- Material 2 Mil Poly
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UDR8
- Zoro # G303658141
- UPC # 841436082273
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Length | 6 1/2" |
Width | 5" |
Details
Item | Packing List Envelope |
Color | Orange |
Material | 2 Mil Poly |
Description
Packing List Envelope, Color Orange, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- SCHOOL SMART Loose Leaf Rings, 1 Inch, Nickel Plated Steel, Pack of 100 PK (LH00003)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL24)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL5)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- Zoro Select Document Protection