Shop All Document Protection
This Product is Discontinued
Zoro Select
Packing List Envelope, 4-1/2x5-1/2, PK250 (Discontinued)
Mfr # PL12
Zoro # G5413852
This Product is Discontinued
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 5 1/2 in
- Color Orange
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL12
- Zoro # G5413852
- UPC # 190735439470
- Country of Origin China
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 5 1/2 in |
Width | 5-1/2" |
Height | 4-1/2" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Color | Orange |
Material | Polyethylene |
Opening Type | Side, Back |
Legend | Packing List Enclosed |
Thickness | Top Film 1.77 mil, Bottom Film 1.37 mil |
Packing List Type | General Purpose |
Message | Packing List Enclosed |
Message Location | Top |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Orange, Message Location Top, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.