Shop All Document Protection
This Product is Discontinued
Zoro Select
Packing List Envelope, 11-1/2x8-1/2, PK250 (Discontinued)
Mfr # 29PH50
Zoro # G5369341
This Product is Discontinued
Key Features
- Opening Location Side Loading
- Outside Height 8 1/2 in
- Outside Length 11 1/2 in
- Color Clear
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29PH50
- Zoro # G5369341
- UPC # 190735439654
- Country of Origin Multiple
- Category Document Protection
Dimensions
Outside Height | 8 1/2 in |
Outside Length | 11 1/2 in |
Width | 11" |
Height | 8-1/2" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Color | Clear |
Material | Polyethylene |
Opening Type | Side |
Thickness | Top Film 1.77 mil, Bottom Film 1.57 mil |
Message | Blank |
Description
Packing List Envelope, Opening Location Side Loading, Message Blank, Outside Height 8 1/2 in, Outside Length 11 1/2 in, Color Clear, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.