Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 72" W, Roll Dia.: 31-1/2"
Mfr # 56KZ40
Zoro # G1015641
product price: $199.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ40
- Zoro # G1015641
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 31.5 in |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 1 |
Temperature Range | 30 Degrees to 80 Degrees F |
Perforation Increments | 12 in |
Bundle Weight | 47 lb |
Recycling Information | Recyclable |
Roll Weight | 47 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 72 in, Roll Length 250 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 47 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-1/4"H, Black (LR4500)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296", PK12 (32952BX)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY84)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY87)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Width: 13" (56KZ49)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- Zoro Select Protective Packaging Foam