Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 72" W, Core Size: 3" dia.
Mfr # 56KZ34
Zoro # G1015958
product price: $192.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ34
- Zoro # G1015958
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 1 |
Roll Weight | 44 lb |
Bundle Weight | 44 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Perforation Increments | 12 in |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 72 in, Roll Length 550 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 44 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- MOOLAH Self-Sealing Currency Bands, Yellow, $1000, Pack of 1000 (729201000)
- ADVANTUS CABLEDROPS, MINI, BK, 9 (AVTBLUCDMBL)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- ZORO SELECT Foam Pouch, Anti-Static, 4" L, 6" W, PK500 (56KZ77)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ57)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- Zoro Select Protective Packaging Foam