Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 72" W
Mfr # 56KZ16
Zoro # G1016107
product price: $226.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/32 in
- Roll Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ16
- Zoro # G1016107
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 2,000 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 1 |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Bundle Weight | 73 lb |
Perforation Increments | 12 in |
Roll Weight | 73 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 72 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 73 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 10K YLD (TNP41)
- SPARCO Strap, Currency, $500, Red Pk (SPRBS500WK)
- SIMPLAY3 Classic Mailbox, Black/Black (416070-04)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-NS-075-25-BK)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ57)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- ZORO SELECT Foam Pouch, GP, 9" L, 12" W, PK150 (56KZ90)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- Zoro Select Protective Packaging