Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 6" W
Mfr # 56KZ55
Zoro # G8220094
Sold in multiples of 12 for $188.28
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$188.28
Free 30-Day Returns
Key Features
- Foam Roll Type Anti-Static
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ55
- Zoro # G8220094
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 550 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Anti-Static |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | Pink |
Rolls per Bundle | 12 |
Bundle Weight | 44 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Perforation Increments | 12 in |
Roll Weight | 4 lb |
Description
Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 6 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 4 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 60", Kraft, 10/Bundle (11A701)
- LETRATAG Labler Electronic (1749027)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- ZORO SELECT Foam Cord, 30 ft. L, 1" dia., Black (ZUSA287100-30)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXC5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ56)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930GT)
- Zoro Select Protective Packaging Foam