Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 6" W
Mfr # 56KZ35
Zoro # G8219674
product price: $16.99
/ea
Sold in multiples of 12 for $203.88
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$203.88
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ35
- Zoro # G8219674
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 31.5 in |
Details
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 12 |
Recycling Information | Recyclable |
Bundle Weight | 47 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 4 lb |
Perforation Increments | 12 in |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 6 in, Roll Length 250 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 4 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Heavy Label, Paper 2"x8", Write, Pk500 (HVY501)
- AVERY Name Badges, Magnetic, Laser/Inkjet, 3"x4", 48/BX, WE 5PK (AVE8781)
- ZORO SELECT Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2 (10E857)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- ZORO SELECT Foam Pouch, GP, 8" L, 12" W, PK150 (56KZ89)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- Zoro Select Protective Packaging Foam