Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 6" W
Mfr # 56KZ23
Zoro # G8219744
Sold in multiples of 12 for $197.40
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$197.40
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 3/32 in
- Roll Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ23
- Zoro # G8219744
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 750 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 12 |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 46 lb |
Roll Weight | 4 lb |
Perforation Increments | 12 in |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 6 in, Roll Length 750 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 4 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- MARSH Electric Tape Dispenser (TDE110)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 48 x 36 - Melamine (695315)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- ZORO SELECT Cohesive Foam Roll, 250 ft. L, 13" W (56LU39)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Foam Cord, 100 ft. L, 5/16" dia., Black (ZUSA287312-100)
- PELICAN Replacement Foam Set for 1690 (1691)
- Zoro Select Protective Packaging