Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 48" W, Roll Dia.: 33"
Mfr # 56KZ27
Zoro # G1013876
product price: $169.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 3/32 in
- Roll Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ27
- Zoro # G1013876
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 750 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 1 |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 27 lb |
Perforation Increments | 12 in |
Recycling Information | Recyclable |
Roll Weight | 27 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 48 in, Roll Length 750 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 27 lb, Bundle Weight 27 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Time Clock, Analog Dial & LCD Display (TCX-11/5477)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ53)
- ZORO SELECT Foam Cord, 100 ft. L, 5/16" dia., Black (ZUSA287312-100)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- Zoro Select Protective Packaging Foam