Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2"
Mfr # 56KZ39
Zoro # G1015790
product price: $132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$132.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ39
- Zoro # G1015790
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 31.5 in |
Details
Material | Polyethylene |
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 1 |
Roll Weight | 47 lb |
Perforation Increments | 12 in |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 47 lb |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 48 in, Roll Length 250 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 47 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2x1/4x7/8" Metal and Stai (E-00430)
- MINDWARE KEVA® Structures (MWA50089)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 8", Kraft, 25/Bundle (11R360)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ04)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- Zoro Select Protective Packaging