Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 24" W
Mfr # 56KZ42
Zoro # G8220207
Sold in multiples of 3 for $199.47
Item requires special delivery charges. A $22.22 per item surcharge will be applied.
$199.47
Free 30-Day Returns
Key Features
- Foam Roll Type Parcel-Ready
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ42
- Zoro # G8220207
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 900 ft |
Roll Dia. | 29.5 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Foam Roll Type | Parcel-Ready |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 3 |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 15 lb |
Perforation Increments | 12 in |
Recycling Information | Recyclable |
Bundle Weight | 44 lb |
Description
Packing Foam Roll, Foam Roll Type Parcel-Ready, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 900 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 29.5 in, Roll Weight 15 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 3.75 in. L Rope Binding Hook 300 lb (02-3968-532)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 8 1/2 in H (1W957)
- BROWNLINE Deskpad, Monthly (REDC1731)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY89)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 13" W (56LU41)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Anti-static Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk3 (5VFJ9)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- Zoro Select Protective Packaging Foam