Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 24" W
Mfr # 56KZ20
Zoro # G8219884
product price: $82.99
/ea
Sold in multiples of 3 for $248.97
Item requires special delivery charges. A $26.67 per item surcharge will be applied.
$248.97
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ20
- Zoro # G8219884
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 1,250 ft |
Core Size | 3 in dia |
Roll Dia. | 34.5 in |
Details
Material | Polyethylene |
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 3 |
Roll Weight | 21 lb |
Recycling Information | Recyclable |
Perforation Increments | 12 in |
Bundle Weight | 62 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 21 lb, Bundle Weight 62 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Upper Tape Head Assembly for CS-6050 (CS-6050-1)
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ57)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ01)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- Zoro Select Protective Packaging Foam