Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 24" W
Mfr # 56KZ14
Zoro # G8219769
product price: $90.69
/ea
Sold in multiples of 3 for $272.07
Item requires special delivery charges. A $26.67 per item surcharge will be applied.
$272.07
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/32 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ14
- Zoro # G8219769
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 2,000 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 3 |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 73 lb |
Roll Weight | 24 lb |
Recycling Information | Recyclable |
Perforation Increments | 12 in |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 24 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 24 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Record Organizer, 6 Section, PK25 (A1175)
- BAND-IT Carbon Steel Band, 30 mil, 50 ft. L (GRC304)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- OKI DATA OKI COMP C5500/C5800 MAGENTA (43324402)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Width: 13" (56KZ49)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ32)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- Zoro Select Protective Packaging