Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 18" W
Mfr # 56KZ37
Zoro # G8219595
product price: $47.99
/ea
Sold in multiples of 4 for $191.96
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$191.96
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ37
- Zoro # G8219595
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 31.5 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 4 |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Bundle Weight | 47 lb |
Roll Weight | 12 lb |
Perforation Increments | 12 in |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 18 in, Roll Length 250 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 12 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- VESTIL STEEL STRAPPING 3/4 IN (SS-34-HS)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- Zoro Select Protective Packaging