Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 18" W
Mfr # 56KZ31
Zoro # G8219814
product price: $50.79
/ea
Sold in multiples of 4 for $203.16
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$203.16
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ31
- Zoro # G8219814
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Material | Polyethylene |
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 4 |
Temperature Range | 30 Degrees to 80 Degrees F |
Perforation Increments | 12 in |
Bundle Weight | 44 lb |
Roll Weight | 11 lb |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 18 in, Roll Length 550 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 11 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- PROTAPES Kraft Paper Tape, 2x55yd., Drk. Brown (PRO-184HD)
- SHARP SHARP COMP. MX2600/3100 MAGENTA (MX-31NTMA)
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- Zoro Select Protective Packaging