Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 72" W
Mfr # 56KY85
Zoro # G8219787
product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY85
- Zoro # G8219787
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 2,000 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 1 |
Bundle Weight | 73 lb |
Roll Weight | 73 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 72 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 73 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Black Toner Cartridge 12.5K YLD 1T02T90US0 (TK3162)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Pewter (2681P)
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- ZORO SELECT Packing Foam Roll, Perforated, 12" W (56KZ24)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXC5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- Zoro Select Protective Packaging