Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 6" W
Mfr # 56KZ05
Zoro # G8219997
product price: $15.75
/ea
Sold in multiples of 12 for $189.00
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$189.00
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ05
- Zoro # G8219997
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 31.5 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 12 |
Roll Weight | 4 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 47 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 6 in, Roll Length 250 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 4 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- CARDINAL 1" Binder, Black (09260)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-100H, MP-8 (MP-8K)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Foam Cord, 30 ft. L, 1/2" dia., Black (ZUSA287500-30)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ62)
- Zoro Select Protective Packaging