Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 6" W
Mfr # 56KY92
Zoro # G8219909
product price: $16.45
/ea
Sold in multiples of 12 for $197.40
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$197.40
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 3/32 in
- Roll Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY92
- Zoro # G8219909
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 750 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 12 |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 4 lb |
Bundle Weight | 46 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 6 in, Roll Length 750 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 4 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle (55VM50)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ35)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY95)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY94)
- ZORO SELECT Antistatic Foam Roll, Pink, 12 In. W, PK6 (5VFJ7)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- Zoro Select Protective Packaging Foam