Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 48" W
Mfr # 56KZ09
Zoro # G8220058
original price:
$191.04
14% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ09
- Zoro # G8220058
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 250 ft |
Roll Dia. | 31.5 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 1 |
Recycling Information | Recyclable |
Bundle Weight | 27 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 27 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 48 in, Roll Length 250 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 27 lb, Bundle Weight 27 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red (PST34)
- LEE Moistener, Fingertip, 1.75 oz (10134)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ55)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ41)
- ZORO SELECT Foam Tubing, 5 ft. L, 3/8" Inside dia. (ZUSASSR-T-2)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- Zoro Select Protective Packaging Foam