Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 48" W
Mfr # 56KY96
Zoro # G8219577
product price: $155.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 3/32 in
- Roll Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY96
- Zoro # G8219577
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 750 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Material | Polyethylene |
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 1 |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 27 lb |
Bundle Weight | 27 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 48 in, Roll Length 750 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 27 lb, Bundle Weight 27 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Chisel Point, Nontoxic, Pink 12PK (SAN27009)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 4 3/4 in H (1W766)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- TAPE LOGIC Tape LogicĀ® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- ZORO SELECT Foam Roll 24" x 550 ft., 1/8" Thickness, Pk3 (5VFE1)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ55)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Width: 13" (56KZ49)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- Zoro Select Protective Packaging Foam