Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 48" W
Mfr # 56KY90
Zoro # G8219750
product price: $151.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/16 in
- Roll Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY90
- Zoro # G8219750
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 1,250 ft |
Roll Dia. | 34.5 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Non-Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 1 |
Recycling Information | Recyclable |
Bundle Weight | 27 lb |
Roll Weight | 27 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 27 lb, Bundle Weight 27 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 1.41 oz, 12/BX, White PK (STD99655)
- TEACHER CREATED RESOURCES Power PenĀ® Learning Cards - Math Grade 2 (TCR6012)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 13" W (56LU41)
- Zoro Select Protective Packaging Foam