Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 24" W
Mfr # 56KZ08
Zoro # G8220024
Sold in multiples of 3 for $208.05
Item requires special delivery charges. A $22.22 per item surcharge will be applied.
$208.05
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ08
- Zoro # G8220024
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 250 ft |
Roll Dia. | 31.5 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 3 |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Bundle Weight | 47 lb |
Roll Weight | 16 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 24 in, Roll Length 250 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 16 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- ZORO SELECT Foam Cord, 10 ft. L, 1" dia., Black (ZUSABSR-C-4)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- ZORO SELECT Antistatic Foam Roll, Pink, 12 In. W, PK6 (5VFJ7)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- Zoro Select Protective Packaging