Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 24" W
Mfr # 56KY95
Zoro # G8219805
product price: $65.75
/ea
Sold in multiples of 3 for $197.25
Item requires special delivery charges. A $26.67 per item surcharge will be applied.
$197.25
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 3/32 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY95
- Zoro # G8219805
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 750 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Non-Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 3 |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 46 lb |
Recycling Information | Recyclable |
Roll Weight | 15 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 24 in, Roll Length 750 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 15 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White (22122V4)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (269C)
- CARDINAL SCALE CardinalScales 6600-3004 DL Series Price Computing Scale with Integral Printer Label; 58 x 40 mm - 700 per Roll (6600-3004)
- ZORO SELECT Bulldog Clips, 1 In W, Silver, PK36 (2WFV6)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ55)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- ZORO SELECT Foam Cord, 25 ft. L, 9/64" dia., Black (ZUSABSR-C-2)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY84)
- PELICAN Divider Set with Foam for 1660 (1665)
- Zoro Select Protective Packaging