Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 18" W
Mfr # 56KZ07
Zoro # G8220030
Sold in multiples of 4 for $188.60
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$188.60
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ07
- Zoro # G8220030
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 250 ft |
Roll Dia. | 31.5 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 4 |
Bundle Weight | 47 lb |
Recycling Information | Recyclable |
Roll Weight | 12 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 18 in, Roll Length 250 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 12 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- ZORO SELECT Foam Cord, 100 ft. L, 5/8" dia., Black (ZUSA287625-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- ZORO SELECT Foam Cord, 100 ft. L, 1" dia., Black (ZUSA287100-100)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- 3M Foam, Compound Pad, 8", PK6 (05737)
- Zoro Select Protective Packaging