Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 18" W
Mfr # 56KY88
Zoro # G8219638
product price: $61.99
/ea
Sold in multiples of 4 for $247.96
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$247.96
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/16 in
- Roll Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY88
- Zoro # G8219638
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 1,250 ft |
Core Size | 3 in dia |
Roll Dia. | 34.5 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 4 |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 12 lb |
Bundle Weight | 46 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 18 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 12 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- ELMERS X-ACTO PRECISION KNF #1 (XWA3201E)
- ZORO SELECT Foam Pouch, GP, 6" L, 7" W, PK400 (56KZ86)
- ZORO SELECT Foam Cord, 100 ft. L, 1" dia., Black (ZUSA287100-100)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ32)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- Zoro Select Protective Packaging