Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ62
Zoro # G8220164
Sold in multiples of 3 for $182.67
$182.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Anti-Static
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KZ62
- Zoro # G8220164
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 250 ft |
Roll Dia. | 31.5 in |
Core Size | 3 in dia |
Details
Material | Polyethylene |
Foam Roll Type | Anti-Static |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | Pink |
Rolls per Bundle | 3 |
Perforation Increments | 12 in |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 16 lb |
Recycling Information | Recyclable |
Bundle Weight | 47 lb |
Description
Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 12 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 16 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- SUNNYWOOD Sunnywood 3508 Rummika Classic Rummy Tile Game (3508)
- MARSH Stencil Roller, Neoprene, 3 in. (RM10-30F)
- ZORO SELECT Foam Pouch, Anti-Static, 4" L, 6" W, PK500 (56KZ77)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Foam Tubing, 5 ft. L, 3/8" Inside dia. (ZUSASSR-T-2)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- Zoro Select Protective Packaging