Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ61
Zoro # G8220170
product price: $30.45
/ea
Sold in multiples of 6 for $182.70
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$182.70
Free 30-Day Returns
Key Features
- Foam Roll Type Anti-Static
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/4 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ61
- Zoro # G8220170
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 250 ft |
Roll Dia. | 31.5 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Anti-Static |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/4 in |
Color | Pink |
Rolls per Bundle | 6 |
Roll Weight | 8 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Perforation Increments | 12 in |
Bundle Weight | 47 lb |
Description
Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 12 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 8 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Blue, Red, Green, 12PK (45099)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- HIRSH File Caddy for Vertical Metal File Cabinets, Adjustable (10035)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Foam Pouch, Anti-Static, 4" L, 6" W, PK500 (56KZ77)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- ZORO SELECT Foam Roll 24" x 550 ft., 1/8" Thickness, Pk3 (5VFE1)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- Zoro Select Protective Packaging Foam