Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ43
Zoro # G8220198
product price: $20.99
/ea
Sold in multiples of 6 for $125.94
$125.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Parcel-Ready
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ43
- Zoro # G8220198
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 350 ft |
Core Size | 3 in dia |
Roll Dia. | 26 in |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Parcel-Ready |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 6 |
Bundle Weight | 21 lb |
Recycling Information | Recyclable |
Perforation Increments | 12 in |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 4 lb |
Description
Packing Foam Roll, Foam Roll Type Parcel-Ready, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 350 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 26 in, Roll Weight 4 lb, Bundle Weight 21 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKERBOT MakerBot® Nylon Carbon Fiber Filament (375-0059A)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- ROYAL TONER Toner For Canon 051H 4K VL (51)
- SWINGLINE Staples, Prem, Half, 1/4", PK5000 (35440)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ55)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- 3M Ultrafine, Foam Polishing Pad, 8", PK12 (05751)
- Zoro Select Protective Packaging