Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ30
Zoro # G8219857
product price: $30.99
/ea
Sold in multiples of 6 for $185.94
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$185.94
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ30
- Zoro # G8219857
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 6 |
Perforation Increments | 12 in |
Recycling Information | Recyclable |
Bundle Weight | 44 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 7 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 550 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 7 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- MAYNE Charleston Mail Post - White (5857-W)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- TRU-COLOR PAINT Matte Mariposa Air Brush Paint (TCP450)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- ZORO SELECT Foam Roll 6" x 250 ft., 1/4" Thickness, Pk12 (5VFE4)
- ZORO SELECT Foam Roll 24" x 1250 ft., Perforated, 1/16" Thickness, Pk3 (5VFG5)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- BOX PACKAGING Instapak Quick® Room Temperature Extra Thick Expandable Foam Bags, 18"W x 24"L, 30/Pack (IQRT60)
- Zoro Select Protective Packaging Foam