Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ12
Zoro # G8219960
product price: $41.99
/ea
Sold in multiples of 6 for $251.94
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$251.94
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/32 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ12
- Zoro # G8219960
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 2,000 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Material | Polyethylene |
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 6 |
Perforation Increments | 12 in |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 73 lb |
Recycling Information | Recyclable |
Roll Weight | 12 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 12 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 12 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Extra Large Tip, Red Color Family, Ink (44106)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 6", Kraft, 25/Bundle (11A632)
- LEARNING ADVANTAGE Dry Erase Magnetic Protractor (7591)
- UNI-PAINT Permanent Marker, Large Tip, Blue Color Family, Paint, 6 PK (63733)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY98)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- ZORO SELECT Foam Pouch, Anti-Static, 4" L, 6" W, PK500 (56KZ77)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- Zoro Select Protective Packaging Foam