Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ06
Zoro # G8220049
product price: $31.99
/ea
Sold in multiples of 6 for $191.94
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$191.94
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ06
- Zoro # G8220049
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 250 ft |
Core Size | 3 in dia |
Roll Dia. | 31.5 in |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 6 |
Bundle Weight | 47 lb |
Roll Weight | 8 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 12 in, Roll Length 250 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 8 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- ZORO SELECT Foam Cord, 100 ft. L, 5/8" dia., Black (ZUSA287625-100)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY98)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- Zoro Select Protective Packaging Foam