Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KY99
Zoro # G8219988
Sold in multiples of 6 for $185.94
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$185.94
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56KY99
- Zoro # G8219988
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Material | Polyethylene |
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 6 |
Recycling Information | Recyclable |
Roll Weight | 7 lb |
Bundle Weight | 44 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 550 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 7 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- MALIN CO Lockwire, Spool, 0.041 Dia, 51.78ft (03-0410-014S)
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ02)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- ZORO SELECT Foam Pouch, GP, 6" L, 7" W, PK400 (56KZ86)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ41)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- Zoro Select Protective Packaging