Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KY81
Zoro # G8219656
product price: $43.99
/ea
Sold in multiples of 6 for $263.94
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$263.94
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KY81
- Zoro # G8219656
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 2,000 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 6 |
Bundle Weight | 73 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 12 lb |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 12 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 12 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- SUNWORKS Paper, Construction, 12" x 18", White, PK50 (9207)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY98)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- Zoro Select Protective Packaging