Shop All Mailer Envelopes
Zoro Select
Packaging List Envelope, 4-1/2 In.H
Mfr # PR10 4.5X6
Zoro # G0572617
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 6"
- Height 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PR10 4.5X6
- Zoro # G0572617
- Country of Origin Unknown
- Category Mailer Envelopes
Dimensions
Width | 6" |
Height | 4-1/2" |
Details
Item | Packing List Envelope |
Color | Clear |
Description
Packing List Envelope, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- ZORO SELECT Poly Mailer, 12"x15 1/2", White, PK500 (36DZ04)
- ZORO SELECT Packing List Envelopes, 9 x 6 (PL474)
- ZORO SELECT Mailer Envelope, Kraft, 5 in. W, PK250 (36DY92)
- ZORO SELECT Packing List Envelopes, 5.5 x 7 (PL456)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- ZORO SELECT Packing List Envelopes, 5 x 3 1/2 (PL471)
- BSC PREFERRED 14-1/2 x 19'' Poly Mailers, 250PK (S-12910)
- Zoro Select Mailer Envelopes