Shop All Conveyor Parts
Zoro Select
Package Stop, 27" W
Mfr # 60JJ05
Zoro # G303529212
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/2 in
- Overall Length 32 1/2 in
- Overall Height 11 1/4 in
- Includes Mounting Fasteners 4pcs M8 Screw and 4pcs M8 Nut
- Package Stop Type Pivoting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60JJ05
- Zoro # G303529212
- Country of Origin China
- Category Conveyor Parts
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 32 1/2 in |
Overall Height | 11 1/4 in |
For Between Frame Width | 24 in |
Details
Item | Package Stop |
Includes Mounting Fasteners | 4pcs M8 Screw and 4pcs M8 Nut |
Package Stop Type | Pivoting |
Conveyor Connection Type | Screw-On |
For Conveyor Duty Rating | Light-Duty |
For Conveyor Type | Flexible-Frame Skate Wheel Conveyors |
For Frame Shape | Flexible |
Package Stop Material | Steel |
Shop By | Closeouts |
Description
Package Stop, Pivoting, For Conveyor Type Flexible-Frame Skate Wheel Conveyors, Flexible, 24 in For Between Frame Width, 11 1/4 in Overall Height, 32 1/2 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, Fixed, Steel, Guard Door (OPFS03-Y)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- PIONEER Snubber Springs, Tensioning Spring 1/2 (A17)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- ZORO SELECT Skate Wheel, Silver, Hub 13/16" W, PK4 (SW1.9X250SS)
- ZORO SELECT Conveyor Drive Motor Kit (MH13F53509G)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- JR PRODUCTS JR Products 04182 04182 Deluxe Vent Installation Kit (04182)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- AP PRODUCTS AP Products 021-39203 Aluminum End Caps, 10 Pack - Mill (021-39203)
- Zoro Select Conveyor Parts