Shop All Conveyor Parts
Zoro Select
Package Stop, 21-3/8" W
Mfr # 60JJ04
Zoro # G403529204
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/2 in
- Overall Length 26 3/4 in
- Overall Height 11 1/4 in
- Conveyor Connection Type Screw-On
- Includes Mounting Fasteners 4pcs M8 Screw and 4pcs M8 Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60JJ04
- Zoro # G403529204
- Country of Origin China
- Category Conveyor Parts
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 26 3/4 in |
Overall Height | 11 1/4 in |
For Between Frame Width | 18 in |
Details
Item | Package Stop |
Conveyor Connection Type | Screw-On |
Includes Mounting Fasteners | 4pcs M8 Screw and 4pcs M8 Nut |
Package Stop Type | Pivoting |
For Conveyor Type | Flexible-Frame Skate Wheel Conveyors |
For Conveyor Duty Rating | Light-Duty |
Package Stop Material | Steel |
For Frame Shape | Flexible |
Description
Package Stop, Pivoting, For Conveyor Type Flexible-Frame Skate Wheel Conveyors, Flexible, 18 in For Between Frame Width, 11 1/4 in Overall Height, 26 3/4 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 10 ft 3 in Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Powder Coated Finish (M11SC C1)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- ZORO SELECT Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR (8E226)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- ZORO SELECT Skate Wheel, Silver, Hub 13/16" W, PK4 (SW1.9X250SS)
- ZORO SELECT Conveyor Drive Motor Kit (MH13F53509G)
- MARTIN SPROCKET & GEAR 3 7/16" X 13 3/8" End Shaft, CE7BB (CE7BB)
- BROWNING Screw Conveyor Accessory, 203DSP200 (203DSP200)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- MARTIN SPROCKET & GEAR Split Gland Seal - Loose, CSS3 (CSS3)
- Zoro Select Conveyor Parts