Shop All Drain Components
Zoro Select
P-Trap with Solvent Weld Joint, 4 In Hub
Mfr # 02231
Zoro # G1448081
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 4"
- Temp. Range -40 Degrees to 180 Degrees F
- Specific Fitting Shape P-Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02231
- Zoro # G1448081
- UPC # 012871022319
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Size | 4" dia. |
Overall Length | 11 1/16 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
P-Trap with Solvent Weld Joint, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 11 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket (9837-211)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36215)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNP5)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNZ1)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW6)
- DRAINTECH Grate Round Black 4In (11/0440SDB)
- Zoro Select Drain Components