Shop All Drain Components
Zoro Select
P-Trap with Solvent Weld Joint, 3 In Hub
Mfr # 02230
Zoro # G2533422
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
- Specific Fitting Shape P-Trap
- Basic Pipe Fitting Shape Trap
- Fitting Connection Type Hub x Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 02230
- Zoro # G2533422
- UPC # 012871022302
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Size | 3" dia. |
Overall Length | 8 15/16 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in |
For Pipe Outside Diameter | 3 15/16 in |
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
P-Trap with Solvent Weld Joint, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 15/16 in, 8 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Closet Flange, Super Ring, Metal (21015)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35089)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PPA1)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNP5)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK5)
- REGENCY SPACE SOLUTIONS Regency 12'' x 42'' 14-Gauge Stainless Steel Floor Trough with Grate (600FT1242SS)
- Zoro Select Drain Components