Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron No-Hub P-Trap
Mfr # ZFB222506
Zoro # G300722272
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape P-Trap
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB222506
- Zoro # G300722272
- UPC # 810074086769
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 7 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Description
P-Trap, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (1258)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010810)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222510)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P488)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB4)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ3)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD400)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220614)
- Zoro Select Black Pipe Fittings