Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron No-Hub P-Trap
Mfr # 222506
Zoro # G300722388
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape P-Trap
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222506
- Zoro # G300722388
- UPC # 810074082167
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 7 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 3 in. DWV ABS Snap-In Cleanout with Plug (68501)
- THRIFCO PLUMBING 1/2 Inch PVC Threaded Cap SCH 40 (8113716)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077409)
- RINNAI 21" Non Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223182)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAL1)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222160)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT1)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ6)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT Black Nipple, Welded, 1/2x1 1/2 (793M40)
- ZORO SELECT 1/2" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF5)
- Zoro Select Black Pipe Fittings