Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap
Mfr # 228530
Zoro # G600918368
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape P-Trap with 1/2 in Primer Tap
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 228530
- Zoro # G600918368
- UPC # 810074082570
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 2 x 7 1/2 |
Overall Length | 8 1/2 in |
Description
P-Trap with 1/2 in Primer Tap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- APG 4" Aluminum Part C (340CALBH)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Coupling (ABTC1)
- ZORO SELECT 2-1/2" Malleable Iron Tee (4316002766)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221706)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH7)
- ZORO SELECT 1-1/2" FNPT Malleable Iron Tee Class 300 (4316002762)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU36)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- ANVIL 8700123659 .38 in. Malleable Iron Pipe Fitting Black 90 Degree Elbow (261396)
- Zoro Select Black Pipe Fittings