Shop All Key Stock Assortments
Zoro Select
Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance
Mfr # JBDL24WK25
Zoro # G3762083
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- System of Measurement Inch
- Number of Pieces 600
- Length 1.24 in
- Thickness Tolerance +0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JBDL24WK25
- Zoro # G3762083
- Country of Origin United States
- Category Key Stock Assortments
Dimensions
Length | 1.24 in |
Length Tolerance | +0.000/-0.100 in |
Number of Sizes | 24 |
Width Tolerance | +0.001/-0.000 in |
Details
Item | Woodruff Key Assortment |
Type | Oversized |
System of Measurement | Inch |
Number of Pieces | 600 |
Thickness Tolerance | +0.001 in |
Material | 1035 Steel |
Finish | Plain |
End Type | Half Moon |
Tensile Strength (PSI) | 72,000 psi |
Includes | (25) Each: #1 (1/16x1/2 in), #2 (3/32x1/2 in), #4 (3/32x5/8 in), #3 (1/8x1/2 in), #5 (1/8x5/8 in), #7 (1/8x3/4 in), #6 (5/32x5/8 in), #8 (5/32x3/4 in), #10 (5/32x7/8 in), #61 (3/16x5/8 in), #9 (3/16X3/4 in), #11 (3/16x7/8 in), #13 (3/16x1 in), #16 (3/16x1 1/8 in), #12 (7/32x7/8 in), #14 (7/32x1 in), #17 (7/32x1 1/8 in), #91 1/4x3/4 in, #A (1/4x7/8 in), #15 (1/4x1 in), #18 (1/4x1 1/8 in), #21 1/4xI-1/4 in,#B (5/16x1 in), #C (5/16x1 1/8 in), Metal Compartment Box with Lid |
Rockwell Hardness | B90 |
Tensile Strength | 72,000 psi |
Key Shape | Woodruff |
Manufacturer Location | Globally Sourced |
Key Type | Oversized |
Made in North America | No |
Material Grade/Class | Grade 1018/Grade 1045 |
Description
Woodruff Key Assortment, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Thickness Tolerance +0.001/-0.000 in, Length 1.24 in, Length Tolerance +0.000/-0.100 in, Width Tolerance +0.001/-0.000 in, Number of Pieces 600, Number of Sizes 24, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.037.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 70 PK (7556CH9)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV031)
- ZORO SELECT Undersized Machine Key Kit, Steel (WWGDISPMKZC58)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT Oversized Machine Key Kit, Steel (WWGDISPMKM025OB)
- DORMAN Woodruff Key Assortment (D18-13125)
- Zoro Select Key Stock Assortments