Shop All Machine Keys
Zoro Select
Oversized Machine Key, Square End, Steel, Plain, 2 3/4 in L, 3/8 in Sq, 10 PK
Mfr # WWG-35257
Zoro # G3493174
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Square 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-35257
- Zoro # G3493174
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2 3/4 in |
Length Tolerance | -0.030 in |
Head Height | 3/8 in |
Width | 3/8 in |
Width Tolerance | +0.002/-0.000 in |
Height | 3/8 in |
Description
Machine Key, Length 2 3/4 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, End Profile Square, Width Tolerance +0.002/-0.000 in, Head Height 3/8 in, Key Type Oversized, Tensile Strength 64,000 psi, Standards RoHS Compliant, System of Measurement Inch, Key Shape Straight, Height 3/8 in, Width 3/8 in, Rockwell Hardness B50, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x3/8, PK100 (U07845.037.0037)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 3/8 in Sq, 10 PK (WWG-35252)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-35255)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 1 in Sq (WWG-1000-5000GB)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 3/8 in Sq (WWG-0375-4000GB)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK (36413)
- Zoro Select Machine Keys