Shop All Machine Keys
Zoro Select
Oversized Machine Key, Round End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 5 PK
Mfr # WWG-37006
Zoro # G3377254
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-37006
- Zoro # G3377254
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/2 in |
Length Tolerance | -0.030 in |
Head Height | 3/8 in |
Height | 3/8 in |
Width Tolerance | +0.002/-0.000 in |
Width | 3/8 in |
Description
Machine Key, Length 1 1/2 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, End Profile Round, Width Tolerance +0.002/-0.000 in, Head Height 3/8 in, Key Type Oversized, Tensile Strength 64,000 psi, Standards RoHS Compliant, System of Measurement Inch, Key Shape Round, Height 3/8 in, Width 3/8 in, Rockwell Hardness B85, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.080.0030)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32526)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0004)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/8 in Sq (WWG-0625-4000GB)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1 in L, 3/8 in Sq, 5 PK (WWG-37004)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK (WWG-30030)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK (WWG-30007)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 in L, 1/2 in Sq (WWG-37012)
- Zoro Select Machine Keys