Shop All Key Stock Assortments
Zoro Select
Oversized Machine Key Kit, Steel
Mfr # WWGDISPMKM025OB
Zoro # G3250265
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- Length 86 mm
- Number of Pieces 25
- Thickness Tolerance -0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWGDISPMKM025OB
- Zoro # G3250265
- Country of Origin United States
- Category Key Stock Assortments
Dimensions
Length | 86 mm |
Number of Sizes | 13 |
Details
Item | Machine Key Kit |
System of Measurement | Metric |
Type | Oversized |
Number of Pieces | 25 |
Thickness Tolerance | -0.002 in |
Material | Steel |
End Type | Square |
Finish | Plain |
Includes | 3 3/8 in Lengths (3) Each: 6mmx6mm, 8mmx8mm, (2) Each: 4mmx4mm, 5mmx5mm, 7mmx7mm, 7mmx8mm, 8mmx10mm, 8mmx12mm, 10mmx10mm, 12mmx12mm, (1) Each: 10mmx16mm, 11mmx18mm, 12mmx20mm, Plastic Compartmented Box with Lid Chart |
Tensile Strength (PSI) | 91,000 psi |
Rockwell Hardness | C15 |
Product Type | Machine Key Assortment |
Made in North America | Yes |
Key Shape | Straight |
Tensile Strength | 91,000 psi |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Key Type | Oversized |
Description
Machine Key Assortment, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Thickness Tolerance +0.000/-0.002 in, Length 86 mm, Number of Pieces 25, Number of Sizes 13, Manufacturer Location Made in USA*, Includes (1) 16x10x86 mm, (1) 18x11x86 mm, (1) 20x12x86 mm, (2) 10x10x86 mm, (2) 10x8x86 mm, (2) 12x12x86 mm, (2) 12x8x86 mm, (2) 4x4x86 mm, (2) 5x5x86 mm, (2) 7x7x86 mm, (2) 8x7x86 mm, (3) 6x6x86 mm, (3) 8x8x86 mm, Plastic Compartment Box with Lid Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (7417SD1-PWR)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1226)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (5RLR3)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.060.0070)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- ZORO SELECT Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance (JBDL24WK25)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT Undersized Machine Key Kit, Steel (WWGDISPMKZC58)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV007)
- MAK-A-KEY Oversized Key Stock Assortment, Steel (DISP-KSMZY031-OV)
- Zoro Select Key Stock Assortments